Round Closed Towel Ring in Brushed Nickel
Steffin Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Space between escutcheon and ring is 1-3/4"
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Steffin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No
- Weight:
- 1.7 lb
- Width:
- 7-1/2 in