Wall Mount Toilet Tissue Holder in Brushed Nickel
Exira Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Space between escutcheon and toilet paper holder bar is 2"
- Mounting Hardware Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Exira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Width:
- 3 in