Brass Toe-Tap Drain in Polished Nickel
Extended Brass Toe-Tap Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waste and overflow.
- Overflow head swivels for use on most tubs, including those with a slanted wall.
- Product is a Signature Hardware exclusive design.
- 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC Copper pipe.
- Made from solid brass materials.
- 1-5/16" thread length. Other dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 7/8" thick at overflow.
- Adjustable overflow can be used on double wall tubs.
- Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper.
- Will fit antique and modern clawfoot tubs, as well as freestanding tubs.
- Pipes may be cut to size at installation.
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Extended
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 39-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 27-1/4 in
- Material:
- Brass
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Thread Length:
- 1-5/16
- Trim Only:
- Yes
- WaterSense Labeled:
- No