34 in. Rectangular Vanity Mirror in Ash Brown
Fallbrook 34 in. Rectangular Vanity Mirror in Ash Brown
Frequently Purchased Together
Product Details
- Traditional Styling
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Fallbrook
- Color Finish Category:
- Browns
- Color Finish Name:
- Ash Brown
- Depth:
- 5/8 in
- ETL Listed:
- No
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Vanity Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 31-1/2 in x 34 in x 5/8 in
- Style:
- Rustic
- UL Listed:
- No
- Width:
- 34 in