Fawcett Towel Bar in White

Part #SH437340  |  Item #7845295  |  Manufacturer Part #437340

$469.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Towel bar dimensions for 23" Sink are 21" L x 4" D.

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 5-1/2 in

Basin Length: 21-1/2 in

Basin Width: 9 in

CARB OTC LEED Compliant: No

Collection: Fawcett

Color Finish: White

Color Finish Category: Whites

Drain Diameter: 1-1/2 in

Drain Included: No

Drain Location: Center

Drain Opening: 1-3/4 in

Faucet Included: No

GSA Approved: No

Hardware Included: No

Height: 8-3/8 in

IAPMO Listed: No

Length: 23 in

MA Approved: No

Material: Porcelain

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 21-1/2 in x 9 in x 5-1/2 in

Sink Depth: 7-1/2 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 15-1/8 in