6-7/8 in. Residential Door Hinge in Oil Rubbed Bronze
Feather 6-7/8 in. Residential Door Hinge in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Feather
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Height:
- 6-7/8 in
- Material:
- Brass
- Width:
- 4-1/2 in