6-7/8 in. Residential Door Hinge in Polished Brass

You last purchased this on
 
Signature Hardware

Feather 6-7/8 in. Residential Door Hinge in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Feather 6-7/8 in. Residential Door Hinge in Polished Brass

  • Fast #
  • Part #SH434588
  • Item #7708177
  • Manufacturer Part #434588
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Feather
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1/2 in
Door Hardware Type:
Door Hinge
Height:
6-7/8 in
Material:
Brass
Width:
4-1/2 in