9-3/4 in. Residential Dummy Strap Hinge in Black Powder Coat
Filigree 9-3/4 in. Residential Dummy Strap Hinge in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dummy function. For decorative purposes only.
- Overall dimensions: 18-1/4" L x 9-3/4" H.
- Black Powder Coat finish.
- Includes mounting hardware.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Filigree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Door Hinge
- Height:
- 9-3/4 in
- Installation Type:
- Door Mount
- Length:
- 18-1/4 in
- MA Approved -:
- No
- Material:
- Aluminum
- Size:
- 18-1/4 in x 9-3/4 in
- WaterSense Labeled:
- No