2-3/4 in. Brass Hook Door Stop in Brushed Nickel
Flat Top 2-3/4 in. Brass Hook Door Stop in Brushed Nickel
Frequently Purchased Together
Product Details
- Can be used as wall mount or door mount.
- Overall dimensions: 2-3/4" L (from wall to door) x 2-3/4" H.
- Doorstop base measures 2-1/8" diameter.
- Hook base plate measures 2-1/4" diameter.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Flat Top
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Base:
- 2-1/8 in
- Door Stop Type:
- Hook Door Stop
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 2-3/4 in x 2-3/4 in
- WaterSense Labeled:
- No