4-1/4 in. Cast Iron Shelf Bracket in Distressed White
Fleur de Lis 4-1/4 in. Cast Iron Shelf Bracket in Distressed White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4" Weight capacity per pair is 50 pounds.
- Can be mounted with either end against the wall.
- 4-1/4" dimensions: 4-1/4" projection x 5-1/4" H x 3/4" W
- Made of cast iron.
Documents
Specifications
- Capacity:
- 50 lbs
- Collection:
- Fleur de Lis
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- Height:
- 5-1/4 in
- Length:
- 4-1/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 3/4 in x 5-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 3/4 in