5-1/4 in. Hand Forged Iron Door Pull in Black Powder Coat
Fleur de Lis 5-1/4 in. Hand Forged Iron Door Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Fleur de Lis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 7/8 in
- Height:
- 5-1/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Door Pull
- Size:
- 5-1/4 in x 2-3/8 in x 7/8 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in