7 in. Hand Forged Iron Pull in Black Powder Coat
Fleur de Lis 7 in. Hand Forged Iron Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4" projection from mount.
- Overall dimensions: 1-7/8" W x 7" H.
Specifications
- Collection:
- Fleur de Lis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-1/4 in
- Hardware Type:
- Pull
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Size:
- 1-7/8 in x 7 in
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in