7 in. Iron Pull in Black Powder Coat
Fleur de Lis 7 in. Iron Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" projection from mount.
- 4-7/8" center to center.
- Overall dimensions: 2-1/8" W x 7" H.
- Includes mounting screws.
Specifications
- Collection:
- Fleur de Lis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1 in
- Hardware Type:
- Pull
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Iron
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in