Lever Handle in Black Powder Coat
Fleur de Lis Lever Handle in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall dimensions: 5" L x 2" W (front to back) x 7-1/2" H.
- Backplate dimensions: 1-7/8" L x 7-1/2" H.
- Made of hand-forged iron.
- Includes necessary hardware.
- Passage function or as trim only.
- Can be flush mounted for use on a gate.
- Maximum door thickness: 1-5/8"
- Both sides of set are identical.
Specifications
- Application:
- 2-3/4 in Backset
- Collection:
- Fleur de Lis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Lock
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Size:
- 2 in x 7-1/2 in
- Style:
- Gothic
- WaterSense Labeled:
- No
- Width:
- 2 in