4-1/4 in. Brass Door Knocker in Dark Oil Rubbed Bronze
Floral 4-1/4 in. Brass Door Knocker in Dark Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Floral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Oil Rubbed Bronze
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 7-1/4 in
- Installation Type:
- Door Mount
- Material:
- Brass
- Size:
- 4-1/4 in x 7-1/4 in
- Width:
- 4-1/4 in