IPS 1-1/2 in. Brass Radiator Flange
Floral IPS 1-1/2 in. Brass Radiator Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" (IPS) pipe flange: 1-7/8" inside diameter; 3-7/8" outside diameter.
- Fits together without hardware for easy installation around your pipe.
- Made of solid brass.
Specifications
- Collection:
- Floral
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-7/8 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Installation Type:
- Floor Mount
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Radiator Flange
- WaterSense Labeled:
- No