3/4 in. IPS Brass Radiator Flange

You last purchased this on
 
Signature Hardware

3/4 in. IPS Brass Radiator Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

3/4 in. IPS Brass Radiator Flange

  • Fast #
  • Part #SH356168
  • Item #7697276
  • Manufacturer Part #356168
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" (IPS) pipe flange: 1" inside diameter; 3-1/8" outside diameter.
  • Fits together without hardware for easy installation around your pipe.
  • Made of solid brass.
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
3-1/8 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Flange
Flange Type:
Radiator
Installation Type:
Floor Mount
MA Approved -:
No
Material:
Brass
Product Type:
Radiator Flange
Type:
S356168
WaterSense Labeled:
No