IPS 3/4 in. Brass Radiator Flange

You last purchased this on
 
Signature Hardware

Floral IPS 3/4 in. Brass Radiator Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Floral IPS 3/4 in. Brass Radiator Flange

  • Fast #
  • Part #SH441854
  • Item #7894669
  • Manufacturer Part #441854
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" (IPS) pipe flange: 1" inside diameter; 3-1/8" outside diameter.
  • Fits together without hardware for easy installation around your pipe.
  • Made of solid brass.
  • Requires Certification

Specifications

Collection:
Floral
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze/Polished Brass
Diameter:
3-1/8 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Floor Mount
MA Approved -:
No
Material:
Brass
Product Type:
Radiator Flange
WaterSense Labeled:
No