60W 6-Light Pendant in Polished Stainless Steel

You last purchased this on
 
Signature Hardware

Forest Heights 60W 6-Light Pendant in Polished Stainless Steel

  • Fast #
  • Part #PHPL6296POSS
  • Item #7486556
  • Manufacturer Part #PHPL6296POSS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Forest Heights 60W 6-Light Pendant in Polished Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy: 3/4" H x 5-1/8" W
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Bulb not included
  • Includes stems: (2) 6", (8) 12"
  • Maximum hanging height: 59-3/8"
  • Can be mounted on a sloped ceiling at up to a 20 ° angle
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Forest Heights
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
ETL Listed:
No
Energy Star Compliant:
No
Height:
9 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Iron, Stainless Steel
Number of Lights:
6
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
5-1/2 in