This product requires certification to purchase.

Forged Steel Door Strap Hinge in Black Powder Coat

You last purchased this on
 
Signature Hardware

Forged Steel Door Strap Hinge in Black Powder Coat

  • Fast #
  • Part #SH296247
  • Item #7713990
  • Manufacturer Part #296247
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Forged Steel Door Strap Hinge in Black Powder Coat

  • Fast #
  • Part #SH296247
  • Item #7713990
  • Manufacturer Part #296247
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of hand-forged iron.
  • Rust is oxidized iron, a living finish.
  • Weight limit per hinge is 110 lbs.
  • 30" strap hinge dimensions: 30-5/8" L x 2-1/2" W (front to back) x 6-1/2 " H.
  • 1/2" pin diameter.
  • Includes mounting hardware.
  • Hinge offset is 1"
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
6-1/2 in
Length:
30-5/8 in
Width:
2-1/2 in