5 in. Brass Door Knocker in Antique Brass
Fox 5 in. Brass Door Knocker in Antique Brass
Frequently Purchased Together
Product Details
- Bolts can be cut down for installation.
Specifications
- Collection:
- Fox
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-3/4 in
- Door Hardware Type:
- Door Knocker
- Height:
- 8-1/2 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 5 in x 8-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 3.1 lb
- Width:
- 5 in