Vessel Mount Bathroom Sink in White
Fremont Vessel Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
Specifications
- ASME:
- ASME A-112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 3-3/4 in
- Basin Length:
- 15 in
- Basin Width:
- 11 in
- Collection:
- Fremont
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 5-7/8 in
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Square
- Sink Bowl Size:
- 15 in x 11 in x 3-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16 in