35-1/2 x 19-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
Gallo 35-1/2 x 19-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth, ripple-resistant surface.
- Overall dimensions: 35-1/2" L x 19-3/4" W (front to back) x 10" H ± 1/2".
- Made of solid, heavy-duty fireclay.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- Sink is finished on four sides.
- Made in Italy.
- 1" rim on sides and front, 2" at deck.
- Basin: 33-1/2" L x 16-3/4" W (front to back) x 9-1/8" H ± 1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Gallo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 35-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- WaterSense Labeled:
- No
- Width:
- 19-3/4 in