Undermount Basin in White
Gallo Undermount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The dual basin design with a 20/80 split (left/right) gives you the option to separate kitchen activities
- Outer Sink Dimensions (Length x Width x Height): 35-1/2" x 19-3/4" x 10"
- Made in Italy.
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- Sink is finished on four sides.
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 9-1/8 in
- Collection:
- Gallo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Height:
- 10 in
- Length:
- 35-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Farmhouse Sink
- Shape:
- Rectangular
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 35-1/2 in x 19-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19-3/4 in