9-3/4 in. Residential Door Hinge in Antique Iron
Garden 9-3/4 in. Residential Door Hinge in Antique Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Garden
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron
- Depth:
- 5/8 in
- Door Hardware Type:
- Door Hinge
- Height:
- 9-3/4 in
- Material:
- Cast Iron
- Width:
- 6-1/4 in