Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Glenley Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve has two outlets and includes a single brass plug if second outlet is not needed. Use of second outlet would require a diverter (sold separately)
- 1/2" FIP inlets/outlets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Glenley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 7-5/8 in
- Escutcheon Width:
- 7-5/8 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing