Glenley Brass Tub Spout in Brushed Nickel

Part #SH400908  |  Item #7714214  |  Manufacturer Part #400908

$59.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Freestanding design. Mounts to wood or tile floor with included mounting plate.
  • Heavy-duty design with all-brass body.
  • Includes flexible supplies for under-floor hookup.
  • 1/2" NPT connection under floor.
  • Integrated hand sprayer with pull out diverter.
  • Swivel tub filler.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Glenley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: FIPT

End Connections: FIPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Flow Rate: 10.3 gpm

Length: 2-7/8 in

Material: Brass

Number of Holes: 1 Hole

Spout Height: 1-3/8 in

Spout Reach: 5-1/8 in

Tub Spout Reach: 5-1/8 in

WaterSense Labeled: No

Width: 5-5/8 in