GLENLEY PRESSURE BALANCE SYSTEM - 8

Signature Hardware

Glenley GLENLEY PRESSURE BALANCE SYSTEM - 8

Brand image
Signature Hardware

Glenley GLENLEY PRESSURE BALANCE SYSTEM - 8

  • Part #SH328649
  • Item #7714974
  • Manufacturer Part #328649
3.6 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The diverter directs water to one spray function at a time.

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Glenley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Type:
Shower System
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
4-1/2 in
Hose Included:
No
Installation Type:
Ceiling Mount
Number of Handles:
Two Handle
Pause Control:
No
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Type:
SH328649
Valve Type:
Pressure Balancing Valve
Width:
8 in