Signature Hardware
Glenley Single Function Showerhead in Brushed Nickel
Part #SH426706 | Item #7714220 | Manufacturer Part #426706
How to get it:
Product Details
- Escutcheon diameter: 2-1/4".
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Glenley
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 2-5/8 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Shape: Round
Shower Arm Reach: 5-3/4 in
Showerhead Function: Single
Trim Only: Yes
UL Listed: No