Granite Vanity Top in Absolute Black
Granite Vanity Top in Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of granite
- Vanity top includes matching backsplash to help contain messes to the counter top
- Covered under Signature Hardware's 25 year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Granite
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 25 in