100W 5-Light Medium E-27 Incandescent Chandelier in Brushed Nickel
Great Bridge 100W 5-Light Medium E-27 Incandescent Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass Type: Clear Seedy
- Light bulb type: Incandescent
- Dimmable: No
- Location Rating: Damp
- Chain Included: 60"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Great Bridge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 5
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 25 in