17 in. 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Brushed Nickel
Great Bridge 17 in. 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light bulb type: Incandescent
- Chain Included: 60"
- Dimmable: No
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Great Bridge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 17 in
- Energy Star Compliant:
- No
- Height:
- 26-3/8 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W