4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Nickel
Greyfield 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Nickel
Product Details
This product includes
Signature Hardware Towel Ring in Polished Nickel
Part #SHGFTRPN
Signature Hardware 24 in. Towel Bar in Polished Nickel
Part #SHGF24TBPN
Signature Hardware Robe Hook in Polished Nickel
Part #SHGFRHPN
Specifications
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447207
- Weight:
- 3 lb