Single Handle Diverter Trim Set in Brushed Nickel - 3/4 in. Valve Included
Greyfield Single Handle Diverter Trim Set in Brushed Nickel - 3/4 in. Valve Included
Product Details
This product includes
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
- This 3-way diverter allows you to direct the flow to any part of your shower system or use two simultaneously
- Its premium build includes solid metal construction and a rust-resistant finish to ensure lasting quality
- For a custom shower with multiple bathing functions, the Greyfield in-wall shower diverter is a must-have accessory
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
- Not intended as a shut off valve
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Metal escutcheon
- Metal handle
- Ceramic cartridge
- Brass valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 4-5/16 in
- Escutcheon Width:
- 4-5/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes