Towel Holder in Brushed Nickel
Greyfield Towel Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 5 in
- Length:
- 23-3/4 in
- MA Approved -:
- No
- Material:
- Metal
- Number of Bars:
- 1
- Overall Width:
- 23-3/4 in
- Product Type:
- Towel Rack
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1 lb