GRID Drain in Polished Nickel
GRID Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with lavatories with no overflow holes
- Flat grid strainer
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter - Outside:
- 2-1/4 in
- Faucet Connection Size:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No