Hand Forged Iron Door Strap Hinge in Black Powder Coat
Griffin Hand Forged Iron Door Strap Hinge in Black Powder Coat
Frequently Purchased Together
Product Details
- Dimensions: 11-1/4" L x 4-1/4" H.
- Hinge only: 4-1/2" L x 1-3/8" W.
- Made of hand-forged iron.
- Weight limit per hinge is 30 lbs.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Griffin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Door Hinge
- Height:
- 4-1/4 in
- Length:
- 11-1/4 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- WaterSense Labeled:
- No