2-3/4 in. Lever Dummy Right Hand Lever Set in Satin Brass

You last purchased this on
 
Signature Hardware

Griggs 2-3/4 in. Lever Dummy Right Hand Lever Set in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Griggs 2-3/4 in. Lever Dummy Right Hand Lever Set in Satin Brass

  • Fast #
  • Part #SH444616
  • Item #7941881
  • Manufacturer Part #444616
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes all necessary hardware.
  • Made of brass.
  • Requires Certification

Documents


Specifications

Application:
Interior Door Set
Base Plate Width:
2-3/4 in
Collection:
Griggs
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-3/4 in
Handle Material:
Brass
Handle Type:
Lever
Height:
5-7/8 in
Lock Type:
Dummy, Right Hand
MA Approved -:
No
Product Type:
Lever Set
Shape:
Rectangular
Size:
5-1/4 in x 5-7/8 in x 2-3/4 in
WaterSense Labeled:
No
Weight:
1.5 lb
Width:
5-1/4 in