2-3/4 in. Lever Privacy Interior Door Set Left Hand Lever Set in Satin Brass
Griggs 2-3/4 in. Lever Privacy Interior Door Set Left Hand Lever Set in Satin Brass
Product Details
- Made of brass.
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- Application:
- 2-3/8 in Backset
- Collection:
- Griggs
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 2-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-7/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 5-1/4 in x 5-7/8 in x 2-3/4 in
- Width:
- 5-1/4 in