5-7/8 in. Brass Dummy Door Set Knob in Satin Brass
Griggs 5-7/8 in. Brass Dummy Door Set Knob in Satin Brass
Frequently Purchased Together
Product Details
- Made of brass.
- Includes all necessary hardware.
Specifications
- Application:
- Residential
- Collection:
- Griggs
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 5-7/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 3 in x 5-7/8 in x 2-3/4 in
- Width:
- 2-3/4 in