Solid Brass Passage Door Set with Dual Lever Handle in Brushed Nickel

You last purchased this on
 
Signature Hardware

Griggs Solid Brass Passage Door Set with Dual Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Griggs Solid Brass Passage Door Set with Dual Lever Handle in Brushed Nickel

  • Fast #
  • Part #SH466045
  • Item #9344682
  • Manufacturer Part #466045
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Griggs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
Height:
5-7/8 in
Installation Type:
Front Mount
Lock Type:
Passage
Material:
Brass
Product Type:
Interior Door Set
Size:
5-7/8 in x 5-1/4 in x 2-3/4 in
Smart Home Enabled:
No
Style:
Rustic
Thickness:
1.75 in
UL Listed:
No
Weight:
8 lb
Width:
5-1/4 in