Solid Brass Privacy Door Set with Dual Lever Handle in Brushed Nickel
Griggs Solid Brass Privacy Door Set with Dual Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits doors with standard thickness of 1-3/4".
- Includes all necessary operating parts and fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Griggs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 5-7/8 in
- Installation Type:
- Front Mount
- Lock Type:
- Privacy
- Material:
- Brass
- Product Type:
- Interior Door Set
- Size:
- 5-7/8 in x 5-1/4 in x 2-3/4 in
- Smart Home Enabled:
- No
- Style:
- Rustic
- Thickness:
- 1.75 in
- UL Listed:
- No
- Weight:
- 7 lb
- Width:
- 5-1/4 in