Grohl 4-3/8 in. Rectangular Cabinet Pull in Matte Black

Part #SH453307  |  Item #8333471  |  Manufacturer Part #453307

$12.95 EACH

Color/Finish: Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Grohl

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1 ft

Hardware Included: Yes

Hardware Type: Pull

Height: 4-3/8 in

Material: Brass

Product Type: Cabinet Handle

Shape: Rectangular

Style: Traditional

Width: 4-3/8 in