This product requires certification to purchase.

Handle in Polished Chrome

Signature Hardware

Handle in Polished Chrome

  • Fast #
  • Part #SHPCWSLEVCP
  • Item #7781148
  • Manufacturer Part #446133
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Handle in Polished Chrome

  • Fast #
  • Part #SHPCWSLEVCP
  • Item #7781148
  • Manufacturer Part #446133
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NOTE: This product does not include the faucet spout, please add SHWSCPC800LHCP separately to complete the faucet kit
  • Matches perfectly with any piece in the Pinecrest Collection.
  • Pair with Pinecrest Widespread faucet body.
  • Requires Certification
Dimensions & Measurements
End Connections
NPT
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1 2018
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
WaterSense Labeled
No
UPC
781889357088