28-1/4 in. Shower Rail in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Handler 28-1/4 in. Shower Rail in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Handler 28-1/4 in. Shower Rail in Oil Rubbed Bronze

  • Fast #
  • Part #SH375144
  • Item #7747612
  • Manufacturer Part #375144
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slide bar base plate diameter: 2".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Handler
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
28-1/4 in
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
No
Slide Bar Height:
28-1/4 in
UL Listed:
No