61 x 29 in. Freestanding Bathtub End Drain in White with Polished Brass Clawfoot
Hattie 61 x 29 in. Freestanding Bathtub End Drain in White with Polished Brass Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain option: includes Extended Pop-Up Drain with daisy wheel overflow.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 39 in
- Basin Shape:
- Oval
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 41 gal
- Clawfoot Color Finish:
- Polished Brass
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Aluminum
- Collection:
- Hattie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/8 in
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Floor to Overflow Height:
- 13-1/2 in
- GSA Approved:
- No
- Height:
- 32 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 61 in
- Overall Width:
- 29 in
- Overflow Type:
- Daisy Wheel
- Size:
- 61 in x 29 in
- Soaking Depth:
- 13-1/2 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 85 lb