17-3/8 in. Octagonal Appliance Pull in Chrome
Hatton 17-3/8 in. Octagonal Appliance Pull in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Hatton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-7/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 17-3/8 in
- Material:
- Brass
- Product Type:
- Appliance Pull
- Shape:
- Octagonal
- Style:
- Modern
- Weight:
- 2 oz
- Width:
- 17-3/8 in