Right-Hand/Left-Hand Trip Lever in Oil Rubbed Bronze
Herne Right-Hand/Left-Hand Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass lever inside tank is 8-3/4" L.
- Brass lever handle measures 3" L.
- Solid brass lever-handle design.
Documents
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Herne
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 8-3/4 in
- Material:
- Brass
- Trip Lever Location:
- Right-Hand/Left-Hand