60W 4-Light Medium E-26 Bath Light in Polished Chrome
Hesby 60W 4-Light Medium E-26 Bath Light in Polished Chrome
Product Details
- Bulb Included: No
- Backplate dimensions: 1" H x 4-7/8" diameter
- Cannot be mounted on a sloped ceiling
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- Collection:
- Hesby
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 4-22/25 in