4- Hole Roman Tub Faucet and Hand Shower in Matte Black - Rough In Valve Included
Hibiscus 4- Hole Roman Tub Faucet and Hand Shower in Matte Black - Rough In Valve Included
Product Details
Product Details
This product includes
- 4-hole installation
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi
- Lift rod diverter to handshower
- Handshower includes factory installed backflow prevention check valve
- Optional rough-in valve
- Brass coupling nut
- Accommodates an 8 in. - 16 in. faucet spread
- Deck thickness max. 1.5 in. or screws can be removed to accommodate thicker deck installations up to 2 in.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-3/8 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 12.7 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed:
- No
- Length:
- 21 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Spout Height:
- 6-7/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes